RubberRoll, Neoprene, 50ftL, 36inW

  • Mfr # BULK-RS-N50ESD-56
  • Zoro # G402585102
product price: 
$
2,347.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Neoprene
Color
Black
Backing Type
Adhesive
Elongation
380 %
Durometer
50 Shore A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N50ESD-56
Zoro #
G402585102
UPC #
193005494407
Country of Origin
China
Item
Rubber Roll
Material
Neoprene
Color
Black
Backing Type
Adhesive
Elongation
380 %
Durometer
50 Shore A
Grade
Anti-Static
Standards
ASTM D2000 BC 508, UL 94 V-0
Maximum Temperature
200 Degrees F
Oil Resistance
Good
Compression Set
28 %
Tear Strength
20 N/mm
Maximum Adhesive Temperature
230 Degrees F
Weather Resistance
Excellent
Density
1.5 g/cc
Chemical Resistance
Fair
Shape
Roll
Water Resistance
Good
Tensile Strength
1,200 psi
Texture
Smooth
Minimum Adhesive Temperature
-30 Degrees F
Adhesive Type
Acrylic
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+/-0.024 in
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Dimensions

Overall Width
36 in
Overall Length
50 ft
Overall Thickness
1/8 in
Wire Rope Length
50 ft
Length
50 ft

Description

Static-Dissipative Neoprene Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.