RubberRoll, Neoprene, 50ftL, 36inW

  • Mfr # BULK-RS-N50ESD-57
  • Zoro # G402585249
product price: 
$
4,226.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Material
Neoprene
Color
Black
Backing Type
Adhesive
Durometer
50 Shore A
Standards
ASTM D2000 BC 508, UL 94 V-0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N50ESD-57
Zoro #
G402585249
UPC #
193005494452
Country of Origin
China
Item
Rubber Roll
Material
Neoprene
Color
Black
Backing Type
Adhesive
Durometer
50 Shore A
Standards
ASTM D2000 BC 508, UL 94 V-0
Elongation
380 %
Grade
Anti-Static
Texture
Smooth
Minimum Temperature
-30 Degrees F
Maximum Temperature
200 Degrees F
Tear Strength
20 N/mm
Thickness Tolerance
+/-0.016 in
Chemical Resistance
Fair
Minimum Adhesive Temperature
-30 Degrees F
Shape
Roll
Abrasion Resistance
Good
Weather Resistance
Excellent
Tensile Strength
1,200 psi
Compression Set
28 %
Maximum Adhesive Temperature
230 Degrees F
Oil Resistance
Good
Adhesive Type
Acrylic
Density
1.5 g/cc
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Thickness
1/4 in
Overall Width
36 in
Overall Length
50 ft
Wire Rope Length
50 ft
Length
50 ft

Description

Static-Dissipative Neoprene Rubber Roll

Ratings & reviews