RubberRoll, Neoprene, 50ftL, 36inW

  • Mfr # BULK-RS-N60FP-56
  • Zoro # G802583326
product price: 
$
6,831.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N60FP-56
Zoro #
G802583326
UPC #
193005997267
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
Maximum Temperature
200 Degrees F
Tensile Strength
1,000 psi
Shape
Roll
Density
1.6 g/cc
Water Resistance
Good
Chemical Resistance
Fair
Abrasion Resistance
Good
Texture
Smooth
Weather Resistance
Excellent
Compression Set
28 %
Thickness Tolerance
+/-0.040 in
Tear Strength
20 N/mm
Oil Resistance
Good
Minimum Temperature
-30 Degrees F
Color
Black
Material
Neoprene
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Dimensions

Overall Length
50 ft
Overall Width
36 in
Overall Thickness
3/8 in
Wire Rope Length
50 ft
Length
50 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews