RubberRoll, Neoprene, 40ftL, 36inW

  • Mfr # BULK-RS-N50-1008
  • Zoro # G802585276
product price: 
$
2,326.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 507
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N50-1008
Zoro #
G802585276
UPC #
193005988555
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 507
Grade
Standard
Tensile Strength
1,000 psi
Thickness Tolerance
+/-0.026 in
Texture
Smooth
Abrasion Resistance
Good
Maximum Temperature
250 Degrees F
Compression Set
33 %
Chemical Resistance
Fair
Adhesive Type
Acrylic
Minimum Temperature
-30 Degrees F
Color
Black
Material
Neoprene
Shape
Roll
Minimum Adhesive Temperature
-30 Degrees F
Weather Resistance
Excellent
Maximum Adhesive Temperature
230 Degrees F
Tear Strength
20 N/mm
Water Resistance
Good
Density
1.5 g/cc
Oil Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Width
36 in
Overall Length
40 ft
Overall Thickness
1/4 in
Wire Rope Length
40 ft
Length
40 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.