RubberRoll, Neoprene, 50ftL, 36inW

  • Mfr # BULK-RS-NHS50-1091
  • Zoro # G902586593
product price: 
$
957.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NHS50-1091
Zoro #
G902586593
UPC #
193005993702
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
Density
1.32 g/cc
Water Resistance
Good
Maximum Temperature
250 Degrees F
Tear Strength
20 N/mm
Texture
Smooth
Tensile Strength
1,500 psi
Compression Set
30 %
Chemical Resistance
Fair
Shape
Roll
Weather Resistance
Excellent
Abrasion Resistance
Good
Oil Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Material
Neoprene
Color
Black
Thickness Tolerance
+/-0.200 mm
Minimum Adhesive Temperature
-30 Degrees F
Adhesive Type
Acrylic
Minimum Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Length
50 ft
Overall Width
36 in
Overall Thickness
1 mm
Wire Rope Length
50 ft
Length
50 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews