RubberRoll, Neoprene, 50ftL, 36inW

  • Mfr # BULK-RS-NHS50-1096
  • Zoro # G902586098
product price: 
$
2,889.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NHS50-1096
Zoro #
G902586098
UPC #
193005993955
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
Density
1.32 g/cc
Water Resistance
Good
Weather Resistance
Excellent
Texture
Smooth
Abrasion Resistance
Good
Compression Set
30 %
Shape
Roll
Oil Resistance
Good
Tensile Strength
1,500 psi
Tear Strength
20 N/mm
Minimum Adhesive Temperature
-30 Degrees F
Color
Black
Maximum Adhesive Temperature
230 Degrees F
Adhesive Type
Acrylic
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Thickness Tolerance
+/-0.500 mm
Chemical Resistance
Fair
Material
Neoprene
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Thickness
5 mm
Overall Length
50 ft
Overall Width
36 in
Wire Rope Length
50 ft
Length
50 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews