RubberRoll, Neoprene, 50ftL, 36inW

  • Mfr # BULK-RS-NHS70-1097
  • Zoro # G202585029
product price: 
$
1,244.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NHS70-1097
Zoro #
G202585029
UPC #
193005996451
Country of Origin
Multiple
Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
Abrasion Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Chemical Resistance
Fair
Water Resistance
Good
Maximum Temperature
250 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Material
Neoprene
Texture
Smooth
Tear Strength
20 N/mm
Shape
Roll
Oil Resistance
Good
Thickness Tolerance
+/-0.300 mm
Adhesive Type
Acrylic
Density
1.32 g/cc
Weather Resistance
Excellent
Compression Set
30 %
Color
Black
Tensile Strength
1,500 psi
Minimum Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Thickness
2 mm
Overall Width
36 in
Overall Length
50 ft
Wire Rope Length
50 ft
Length
50 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews