RubberRoll, Neoprene, 60ftL, 36inW

  • Mfr # BULK-RS-N30-209
  • Zoro # G302585097
product price: 
$
1,371.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
30 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 310
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N30-209
Zoro #
G302585097
UPC #
193005978921
Country of Origin
Multiple
Item
Rubber Roll
Durometer
30 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 310
Grade
Standard
Thickness Tolerance
+/-0.011 in
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F
Water Resistance
Good
Shape
Roll
Density
1.35 g/cc
Weather Resistance
Excellent
Compression Set
30 %
Abrasion Resistance
Good
Chemical Resistance
Fair
Oil Resistance
Good
Texture
Smooth
Tensile Strength
1,200 psi
Maximum Temperature
250 Degrees F
Color
Black
Material
Neoprene
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Length
60 ft
Overall Thickness
1/16 in
Overall Width
36 in
Wire Rope Length
60 ft
Length
60 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews