Shop ZORO SELECT

RubberRoll, Neoprene, 60ftL, 36inW

  • Mfr # BULK-RS-N30-302

  • Zoro # G102586348


product price: 
$
2,116.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
30 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 310
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N30-302
Zoro #
G102586348
UPC #
193005987114
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Length
60 ft
Overall Thickness
1/16 in
Wire Rope Length
60 ft
Length
60 ft

Details

Item
Rubber Roll
Durometer
30 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 310
Grade
Standard
Material
Neoprene
Maximum Temperature
250 Degrees F
Oil Resistance
Good
Weather Resistance
Excellent
Adhesive Type
Acrylic
Texture
Smooth
Water Resistance
Good
Minimum Temperature
-30 Degrees F
Compression Set
30 %
Thickness Tolerance
+/-0.011 in
Color
Black
Minimum Adhesive Temperature
-30 Degrees F
Chemical Resistance
Fair
Abrasion Resistance
Good
Density
1.35 g/cc
Shape
Roll
Tensile Strength
1,200 psi
Maximum Adhesive Temperature
230 Degrees F
Tear Strength
20 N/mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water

Description

Multipurpose Neoprene Rubber

Ratings & reviews