RubberRoll, Neoprene, 60ftL, 36inW

  • Mfr # BULK-RS-N40-1009
  • Zoro # G502583954
product price: 
$
3,068.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 407
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N40-1009
Zoro #
G502583954
UPC #
193005987954
Country of Origin
Multiple
Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 407
Grade
Standard
Material
Neoprene
Tensile Strength
1,000 psi
Adhesive Type
Acrylic
Tear Strength
20 N/mm
Abrasion Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Water Resistance
Good
Thickness Tolerance
+/-0.022 in
Color
Black
Compression Set
33 %
Texture
Smooth
Weather Resistance
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Density
1.5 g/cc
Maximum Temperature
250 Degrees F
Chemical Resistance
Fair
Minimum Temperature
-30 Degrees F
Shape
Roll
Oil Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Width
36 in
Overall Length
60 ft
Overall Thickness
3/16 in
Wire Rope Length
60 ft
Length
60 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews