RubberRoll, Neoprene, 60ftL, 36inW

  • Mfr # BULK-RS-N40-953
  • Zoro # G502583121
product price: 
$
771.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 407
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N40-953
Zoro #
G502583121
UPC #
193005987466
Country of Origin
Multiple

Dimensions

Overall Thickness
1/32 in
Overall Length
60 ft
Overall Width
36 in
Wire Rope Length
60 ft
Length
60 ft

Details

Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 407
Grade
Standard
Tensile Strength
1,000 psi
Water Resistance
Good
Thickness Tolerance
+/-0.010 in
Abrasion Resistance
Good
Weather Resistance
Excellent
Shape
Roll
Maximum Temperature
250 Degrees F
Texture
Smooth
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F
Compression Set
33 %
Density
1.5 g/cc
Material
Neoprene
Oil Resistance
Good
Chemical Resistance
Fair
Color
Black
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & reviews