RubberSheet, Neoprene, 18inL, 18inW

  • Mfr # BULK-RS-N40-772
  • Zoro # G7815849
product price: 
$
35.39
/ea

Key Features

Rubber Thickness
3/16"
Rubber Width
18"
Rubber Length
18"
Rubber Material
Neoprene
Rubber Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N40-772
Zoro #
G7815849
UPC #
193005933876
Country of Origin
Multiple
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30
Durometer
40A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BC 407
Grade
Standard
Density
1.50 g/cm3
Texture
Smooth
Compression Set
0.33
Thickness Tolerance
(-0.022" - +0.022")
Temperature Range - Adhesives
-30 Degrees to 230 Degrees F
Shape
Sheet
Tear Strength
20 N/mm
Color
Black
Shell Material
Neoprene
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Minimum Adhesive Temperature
-30 Degrees F
Item
Rubber Sheet
Maximum Adhesive Temperature
230 Degrees F
Tensile Strength
1,000 psi
Adhesive Type
Acrylic
Material
Neoprene
Wire Color
Black

Dimensions

Rubber Thickness
3/16"
Rubber Width
18"
Rubber Length
18"
Overall Width
18 in
Overall Length
18 in
Overall Thickness
3/16 in
Length
18 in

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 40 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 407, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 18 in, Thickness Tolerance +/-0.022 in, Overall Width 18 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/16 in, Abrasion Resistance Good

Ratings & reviews