Shop ZORO SELECT

RubberRoll, Neoprene, 60ftL, 36inW

  • Mfr # BULK-RS-N50-1009
  • Zoro # G202585203

product price: 
$
3,488.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 507
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N50-1009
Zoro #
G202585203
UPC #
193005988562
Country of Origin
Multiple

Dimensions

Overall Length
60 ft
Overall Width
36 in
Overall Thickness
1/4 in
Wire Rope Length
60 ft
Length
60 ft

Details

Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 507
Grade
Standard
Color
Black
Water Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Tear Strength
20 N/mm
Shape
Roll
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+/-0.026 in
Adhesive Type
Acrylic
Maximum Adhesive Temperature
230 Degrees F
Abrasion Resistance
Good
Weather Resistance
Excellent
Compression Set
33 %
Tensile Strength
1,000 psi
Maximum Temperature
250 Degrees F
Oil Resistance
Good
Texture
Smooth
Material
Neoprene
Chemical Resistance
Fair
Density
1.5 g/cc
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.