Shop ZORO SELECT

RubberRoll, Silicone, 20ftL, 36inW

  • Mfr # BULK-RS-S50FDA-396
  • Zoro # G602583212

product price: 
$
823.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S50FDA-396
Zoro #
G602583212
UPC #
193005493431
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
Tear Strength
15 N/mm
Weather Resistance
Excellent
Color
Red
Abrasion Resistance
Poor
Material
Silicone
Compression Set
10 %
Thickness Tolerance
+/-0.300 mm
Water Resistance
Good
Density
1.25 g/cc
Oil Resistance
Fair
Maximum Temperature
450 Degrees F
Minimum Temperature
-80 Degrees F
Tensile Strength
700 psi
Shape
Roll
Chemical Resistance
Good
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Overall Length
20 ft
Overall Width
36 in
Overall Thickness
2.5 mm
Wire Rope Length
20 ft
Length
20 ft

Description

High Temperature FDA Silicone Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.