Shop ZORO SELECT

RubberRoll, Neoprene, 60ftL, 36inW

  • Mfr # BULK-RS-N50-957
  • Zoro # G902584155

product price: 
$
921.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 507
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N50-957
Zoro #
G902584155
UPC #
193005988111
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Thickness
1/16 in
Overall Length
60 ft
Wire Rope Length
60 ft
Length
60 ft

Details

Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 507
Grade
Standard
Texture
Smooth
Oil Resistance
Good
Density
1.5 g/cc
Weather Resistance
Excellent
Water Resistance
Good
Color
Black
Minimum Temperature
-30 Degrees F
Chemical Resistance
Fair
Compression Set
33 %
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Tensile Strength
1,000 psi
Material
Neoprene
Tear Strength
20 N/mm
Thickness Tolerance
+/-0.011 in
Shape
Roll
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.