RubberRoll, Neoprene, 60ftL, 36inW

  • Mfr # BULK-RS-N50ESD-2
  • Zoro # G102584863
product price: 
$
2,270.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Neoprene
Color
Black
Backing Type
Plain
Grade
Anti-Static
Standards
ASTM D2000 BC 508, UL 94 V-0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N50ESD-2
Zoro #
G102584863
UPC #
193005490065
Country of Origin
Multiple
Item
Rubber Roll
Material
Neoprene
Color
Black
Backing Type
Plain
Grade
Anti-Static
Standards
ASTM D2000 BC 508, UL 94 V-0
Durometer
50 Shore A
Elongation
380 %
Compression Set
28 %
Oil Resistance
Good
Tensile Strength
1,200 psi
Density
1.5 g/cc
Water Resistance
Good
Weather Resistance
Excellent
Tear Strength
20 N/mm
Maximum Temperature
200 Degrees F
Chemical Resistance
Fair
Thickness Tolerance
+/-0.024 in
Shape
Roll
Abrasion Resistance
Good
Texture
Smooth
Minimum Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Dimensions

Overall Thickness
1/8 in
Overall Width
36 in
Overall Length
60 ft
Wire Rope Length
60 ft
Length
60 ft

Description

Static-Dissipative Neoprene Rubber Roll

Ratings & reviews