RubberRoll, Neoprene, 60ftL, 36inW

  • Mfr # BULK-RS-N50ESD-60
  • Zoro # G902585336
product price: 
$
5,067.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Material
Neoprene
Color
Black
Backing Type
Adhesive
Elongation
380 %
Grade
Anti-Static
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N50ESD-60
Zoro #
G902585336
UPC #
193005494469
Country of Origin
China
Item
Rubber Roll
Material
Neoprene
Color
Black
Backing Type
Adhesive
Elongation
380 %
Grade
Anti-Static
Durometer
50 Shore A
Standards
ASTM D2000 BC 508, UL 94 V-0
Texture
Smooth
Maximum Temperature
200 Degrees F
Water Resistance
Good
Tensile Strength
1,200 psi
Minimum Adhesive Temperature
-30 Degrees F
Compression Set
28 %
Weather Resistance
Excellent
Tear Strength
20 N/mm
Adhesive Type
Acrylic
Abrasion Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Thickness Tolerance
+/-0.016 in
Shape
Roll
Density
1.5 g/cc
Oil Resistance
Good
Minimum Temperature
-30 Degrees F
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Length
60 ft
Overall Thickness
1/4 in
Overall Width
36 in
Wire Rope Length
60 ft
Length
60 ft

Description

Static-Dissipative Neoprene Rubber Roll

Ratings & reviews