Shop ZORO SELECT

RubberRoll, Neoprene, 60ftL, 36inW

  • Mfr # BULK-RS-N70-917
  • Zoro # G202583704

product price: 
$
1,425.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 707
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N70-917
Zoro #
G202583704
UPC #
193005991104
Country of Origin
Multiple
Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 707
Grade
Standard
Adhesive Type
Acrylic
Tensile Strength
1,000 psi
Material
Neoprene
Thickness Tolerance
+/-0.013 in
Maximum Temperature
250 Degrees F
Oil Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Abrasion Resistance
Good
Color
Black
Density
1.5 g/cc
Weather Resistance
Excellent
Compression Set
33 %
Shape
Roll
Texture
Smooth
Maximum Adhesive Temperature
230 Degrees F
Chemical Resistance
Fair
Minimum Temperature
-30 Degrees F
Tear Strength
20 N/mm
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Length
60 ft
Overall Thickness
3/32 in
Overall Width
36 in
Wire Rope Length
60 ft
Length
60 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.