RubberRoll, Neoprene, 60ftL, 36inW

  • Mfr # BULK-RS-NHS70-1106
  • Zoro # G302585172
product price: 
$
1,990.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NHS70-1106
Zoro #
G302585172
UPC #
193005996567
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Length
60 ft
Overall Thickness
3 mm
Wire Rope Length
60 ft
Length
60 ft

Details

Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
Minimum Temperature
-30 Degrees F
Tensile Strength
1,500 psi
Compression Set
30 %
Texture
Smooth
Water Resistance
Good
Adhesive Type
Acrylic
Maximum Temperature
250 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Weather Resistance
Excellent
Abrasion Resistance
Good
Chemical Resistance
Fair
Density
1.32 g/cc
Minimum Adhesive Temperature
-30 Degrees F
Thickness Tolerance
+/-0.400 mm
Material
Neoprene
Oil Resistance
Good
Color
Black
Tear Strength
20 N/mm
Shape
Roll
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & reviews