RubberRoll, SBR, 10ftL, 36inW

  • Mfr # BULK-RS-RSBR60-62
  • Zoro # G202583858
product price: 
$
263.99
/ea
Free Shipping & Returns

Key Features

Material
SBR
Color
Red
Backing Type
Adhesive
Elongation
200 %
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-RSBR60-62
Zoro #
G202583858
UPC #
193005463212
Country of Origin
Multiple
Item
Rubber Roll
Material
SBR
Color
Red
Backing Type
Adhesive
Elongation
200 %
Grade
Standard
Durometer
60 Shore A
Standards
ASTM D2000 AA 603
Density
1.5 g/cc
Thickness Tolerance
+/-0.017 in
Abrasion Resistance
Excellent
Oil Resistance
Poor
Adhesive Type
Acrylic
Minimum Temperature
-45 Degrees F
Chemical Resistance
Fair
Maximum Temperature
200 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Shape
Roll
Water Resistance
Good
Compression Set
38 %
Weather Resistance
Fair
Tear Strength
16 N/mm
Texture
Smooth
Maximum Adhesive Temperature
230 Degrees F
Tensile Strength
400 psi
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Red
Traction Material
SBR

Dimensions

Overall Thickness
1/8 in
Overall Width
36 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Description

Red SBR Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.