RubberRoll, SBR, 10ftL, 36inW

  • Mfr # BULK-RS-SBR60-112
  • Zoro # G202582387
product price: 
$
294.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-SBR60-112
Zoro #
G202582387
UPC #
193005876142
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Thickness
1/4 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
Shape
Roll
Material
SBR
Density
1.5 g/cc
Compression Set
38 %
Oil Resistance
Poor
Maximum Temperature
200 Degrees F
Texture
Smooth
Chemical Resistance
Fair
Tear Strength
16 N/mm
Color
Black
Weather Resistance
Fair
Minimum Temperature
-45 Degrees F
Water Resistance
Good
Tensile Strength
400 psi
Abrasion Resistance
Excellent
Thickness Tolerance
+/-0.026 in
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black

Description

SBR Rubber Roll

Ratings & reviews