RubberRoll, Silicone, 30ftL, 36inW

  • Mfr # BULK-RS-S60-238
  • Zoro # G5319168
product price: 
$
5,606.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Material
Silicone
Color
Red
Backing Type
Plain
Rubber Color
Red
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S60-238
Zoro #
G5319168
UPC #
193005963941
Country of Origin
Multiple
Item
Rubber Roll
Material
Silicone
Color
Red
Backing Type
Plain
Rubber Color
Red
Grade
Food Grade
Durometer
60 Shore A
Finish
Smooth
Tensile Strength (PSI)
1,000 psi
Standards
ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-80 Degrees F
Elongation
400 %
Rubber Material
Silicone
Oil Resistance
Fair
Chemical Resistance
Good
Weather Resistance
Excellent
Shape
Roll
Thickness Tolerance
+/-0.035 in
Density
1.25 g/cc
Texture
Smooth
Abrasion Resistance
Poor
Maximum Temperature
500 Degrees F
Water Resistance
Good
Tear Strength
17 N/mm
Tensile Strength
700 psi
Minimum Temperature
-80 Degrees F
Compression Set
20 %
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Rubber Thickness
3/8 in
Rubber Length
30 ft
Rubber Width
36 in
Overall Thickness
3/8 in
Overall Width
36 in
Overall Length
30 ft
Wire Rope Length
30 ft
Length
30 ft

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 60 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -80 Degrees F, Overall Length 30 ft, Thickness Tolerance +/-0.035 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth

Ratings & reviews