RubberRoll, SBR, 12ftL, 36inW

  • Mfr # BULK-RS-RSBR60-156
  • Zoro # G502582315
product price: 
$
196.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-RSBR60-156
Zoro #
G502582315
UPC #
193005955915
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
Compression Set
38 %
Maximum Temperature
200 Degrees F
Color
Red
Texture
Smooth
Thickness Tolerance
+/-0.017 in
Oil Resistance
Poor
Shape
Roll
Abrasion Resistance
Excellent
Tensile Strength
400 psi
Density
1.5 g/cc
Weather Resistance
Fair
Material
SBR
Chemical Resistance
Fair
Minimum Temperature
-45 Degrees F
Water Resistance
Good
Tear Strength
16 N/mm
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Red
Traction Material
SBR

Dimensions

Overall Length
12 ft
Overall Thickness
1/8 in
Overall Width
36 in
Wire Rope Length
12 ft
Length
12 ft

Description

Red SBR Rubber Roll

Ratings & reviews