RubberRoll, SBR, 12ftL, 36inW

  • Mfr # BULK-RS-SBR60-113
  • Zoro # G102583422
product price: 
$
320.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Black
Backing Type
Plain
Durometer
60 Shore A
Elongation
200 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR60-113
Zoro #
G102583422
UPC #
193005876159
Country of Origin
Multiple
Item
Rubber Roll
Material
SBR
Color
Black
Backing Type
Plain
Durometer
60 Shore A
Elongation
200 %
Grade
Standard
Standards
ASTM D2000 AA 603
Chemical Resistance
Fair
Texture
Smooth
Tensile Strength
400 psi
Maximum Temperature
200 Degrees F
Density
1.5 g/cc
Abrasion Resistance
Excellent
Weather Resistance
Fair
Thickness Tolerance
+/-0.026 in
Compression Set
38 %
Tear Strength
16 N/mm
Shape
Roll
Oil Resistance
Poor
Minimum Temperature
-45 Degrees F
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black
Traction Material
SBR

Dimensions

Overall Width
36 in
Overall Thickness
1/4 in
Overall Length
12 ft
Wire Rope Length
12 ft
Length
12 ft

Description

SBR Rubber Roll

Ratings & reviews