RubberRoll, NatRubber, 10ftL, 36inW

  • Mfr # BULK-RS-NAT60-100
  • Zoro # G802585931
product price: 
$
145.99
/ea
Free Shipping & Returns

Key Features

Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Grade
Standard
Standards
ASTM D2000 AA 621
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NAT60-100
Zoro #
G802585931
UPC #
193005878450
Country of Origin
Multiple
Item
Rubber Roll
Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Grade
Standard
Standards
ASTM D2000 AA 621
Elongation
750 %
Durometer
60 Shore A
Weather Resistance
Fair
Tear Strength
22 N/mm
Abrasion Resistance
Excellent
Minimum Temperature
-45 Degrees F
Maximum Temperature
200 Degrees F
Tensile Strength
3,000 psi
Compression Set
25 %
Oil Resistance
Poor
Thickness Tolerance
+/-0.004 in
Density
1 g/cc
Water Resistance
Good
Adhesive Type
Acrylic
Chemical Resistance
Fair
Minimum Adhesive Temperature
-30 Degrees F
Shape
Roll
Maximum Adhesive Temperature
230 Degrees F
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan
Traction Material
Natural Rubber

Dimensions

Overall Width
36 in
Overall Length
10 ft
Overall Thickness
10 mil
Wire Rope Length
10 ft
Length
10 ft

Description

Natural Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.