Shop ZORO SELECT

RubberRoll, SBR, 12ftL, 36inW

  • Mfr # BULK-RS-SBR75-252
  • Zoro # G002585830

product price: 
$
947.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Black
Backing Type
Plain
Elongation
200 %
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR75-252
Zoro #
G002585830
UPC #
193005892203
Country of Origin
Multiple
Item
Rubber Roll
Material
SBR
Color
Black
Backing Type
Plain
Elongation
200 %
Grade
Standard
Durometer
75 Shore A
Standards
ASTM D2000 AA 603
Thickness Tolerance
+/-0.059 in
Density
1.5 g/cc
Minimum Temperature
-45 Degrees F
Shape
Roll
Chemical Resistance
Fair
Weather Resistance
Fair
Water Resistance
Good
Abrasion Resistance
Excellent
Tear Strength
16 N/mm
Oil Resistance
Poor
Texture
Smooth
Compression Set
38 %
Maximum Temperature
200 Degrees F
Tensile Strength
800 psi
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black

Dimensions

Overall Width
36 in
Overall Length
12 ft
Overall Thickness
3/4 in
Wire Rope Length
12 ft
Length
12 ft

Description

SBR Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.