Shop ZORO SELECT

RubberRoll, SBR, 15ftL, 36inW

  • Mfr # BULK-RS-SBR75-247
  • Zoro # G502582544

product price: 
$
804.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
75 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR75-247
Zoro #
G502582544
UPC #
193005877538
Country of Origin
Multiple
Item
Rubber Roll
Durometer
75 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
Weather Resistance
Fair
Minimum Temperature
-45 Degrees F
Texture
Smooth
Color
Black
Chemical Resistance
Fair
Density
1.5 g/cc
Water Resistance
Good
Tensile Strength
800 psi
Maximum Temperature
200 Degrees F
Material
SBR
Compression Set
38 %
Tear Strength
16 N/mm
Abrasion Resistance
Excellent
Oil Resistance
Poor
Thickness Tolerance
+/-0.050 in
Shape
Roll
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black
Traction Material
SBR

Dimensions

Overall Thickness
1/2 in
Overall Width
36 in
Overall Length
15 ft
Wire Rope Length
15 ft
Length
15 ft

Description

SBR Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.