Shop ZORO SELECT

RubberRoll, SBR, 20ftL, 36inW

  • Mfr # BULK-RS-RSBR60-157
  • Zoro # G902582311

product price: 
$
324.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-RSBR60-157
Zoro #
G902582311
UPC #
193005494698
Country of Origin
Multiple

Dimensions

Overall Length
20 ft
Overall Thickness
1/8 in
Overall Width
36 in
Wire Rope Length
20 ft
Length
20 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
Oil Resistance
Poor
Tear Strength
16 N/mm
Shape
Roll
Maximum Temperature
200 Degrees F
Compression Set
38 %
Weather Resistance
Fair
Chemical Resistance
Fair
Material
SBR
Color
Red
Minimum Temperature
-45 Degrees F
Thickness Tolerance
+/-0.017 in
Abrasion Resistance
Excellent
Texture
Smooth
Water Resistance
Good
Density
1.5 g/cc
Tensile Strength
400 psi
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Red

Description

Red SBR Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.