RubberRoll, SBR, 20ftL, 36inW

  • Mfr # BULK-RS-SBR75-193
  • Zoro # G602585087
product price: 
$
157.99
/ea
Free Shipping & Returns

Key Features

Material
SBR
Color
Black
Backing Type
Plain
Durometer
75 Shore A
Elongation
200 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR75-193
Zoro #
G602585087
UPC #
193005958480
Country of Origin
Multiple
Item
Rubber Roll
Material
SBR
Color
Black
Backing Type
Plain
Durometer
75 Shore A
Elongation
200 %
Standards
ASTM D2000 AA 706
Grade
Standard
Density
1.5 g/cc
Weather Resistance
Fair
Water Resistance
Good
Thickness Tolerance
+/-0.011 in
Compression Set
38 %
Minimum Temperature
-45 Degrees F
Tensile Strength
800 psi
Maximum Temperature
200 Degrees F
Texture
Smooth
Chemical Resistance
Fair
Abrasion Resistance
Excellent
Oil Resistance
Poor
Tear Strength
16 N/mm
Shape
Roll
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black

Dimensions

Overall Length
20 ft
Overall Width
36 in
Overall Thickness
1/16 in
Wire Rope Length
20 ft
Length
20 ft

Description

SBR Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.