Shop ZORO SELECT

RubberRoll, Viton, 10ftL, 36inW

  • Mfr # BULK-RS-V75-379
  • Zoro # G4948061

product price: 
$
1,890.99
/ea
Free Shipping & Returns

Key Features

Material
Viton(TM)
Color
Black
Tensile Strength (PSI)
1,000 psi
Durometer
75 Shore A
Elongation
150 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-V75-379
Zoro #
G4948061
UPC #
193005404635
Country of Origin
Multiple
Item
Rubber Roll
Material
Viton(TM)
Color
Black
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Durometer
75 Shore A
Elongation
150 %
Grade
Standard
Rubber Properties
Chemical Resistant, High Temperature, Oil Resistant, Water Resistant, Weather Resistant
Min. Temp. (F)
-10 Degrees F
Rubber Color
Black
Standards
ASTM D2000 HK 707
Finish
Smooth
Max. Temp. (F)
400 Degrees F
Rubber Material
Viton(R)
Compression Set
25 %
Abrasion Resistance
Good
Tear Strength
22 N/mm
Shape
Roll
Water Resistance
Good
Texture
Smooth
Weather Resistance
Excellent
Oil Resistance
Excellent
Minimum Temperature
-10 Degrees F
Thickness Tolerance
+/-0.013 in
Tensile Strength
1,000 psi
Density
1.9 g/cc
Maximum Temperature
400 Degrees F
Chemical Resistance
Excellent
Chemical Compatibility
Shell Material
Viton(TM)
Wire Color
Black
Traction Material
Viton(TM)

Dimensions

Rubber Width
36 in
Rubber Length
10 ft
Rubber Thickness
3/32 in
Overall Length
10 ft
Overall Thickness
3/32 in
Overall Width
36 in
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 75 Shore A, Grade Standard, Material Viton(TM), Standards ASTM D2000 HK 707, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -10 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.013 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/32 in, Abrasion Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.