RubberRoll, SBR, 20ftL, 36inW

  • Mfr # BULK-RS-SBR75-229
  • Zoro # G002582532
product price: 
$
553.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
75 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-SBR75-229
Zoro #
G002582532
UPC #
193005959012
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Length
20 ft
Overall Thickness
1/4 in
Wire Rope Length
20 ft
Length
20 ft

Details

Item
Rubber Roll
Durometer
75 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
Weather Resistance
Fair
Maximum Temperature
200 Degrees F
Chemical Resistance
Fair
Density
1.5 g/cc
Minimum Temperature
-45 Degrees F
Tear Strength
16 N/mm
Abrasion Resistance
Excellent
Water Resistance
Good
Shape
Roll
Material
SBR
Tensile Strength
800 psi
Color
Black
Compression Set
38 %
Thickness Tolerance
+/-0.026 in
Oil Resistance
Poor
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black

Description

SBR Rubber Roll

Ratings & reviews