RubberRoll, Silicone, 50ftL, 36inW

  • Mfr # BULK-RS-S30-229
  • Zoro # G802585573
product price: 
$
15,800.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
30 Shore A
Backing Type
Adhesive
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S30-229
Zoro #
G802585573
UPC #
193005495916
Country of Origin
Multiple
Item
Rubber Roll
Durometer
30 Shore A
Backing Type
Adhesive
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
Oil Resistance
Fair
Adhesive Type
High-Temp
Minimum Temperature
-80 Degrees F
Texture
Smooth
Material
Silicone
Weather Resistance
Excellent
Chemical Resistance
Good
Minimum Adhesive Temperature
-100 Degrees F
Maximum Temperature
400 Degrees F
Abrasion Resistance
Poor
Tensile Strength
850 psi
Density
1.15 g/cc
Tear Strength
8 N/mm
Maximum Adhesive Temperature
500 Degrees F
Color
Red
Shape
Roll
Water Resistance
Good
Thickness Tolerance
+/-0.035 in
Compression Set
35 %
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Overall Length
50 ft
Overall Width
36 in
Overall Thickness
3/8 in
Wire Rope Length
50 ft
Length
50 ft

Description

High Temperature Silicone Rubber

Ratings & reviews