Shop ZORO SELECT

RubberRoll, SBR, 20ftL, 36inW

  • Mfr # BULK-RS-SBR75-264
  • Zoro # G902585732

product price: 
$
352.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Black
Backing Type
Adhesive
Durometer
75 Shore A
Standards
ASTM D2000 AA 706
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR75-264
Zoro #
G902585732
UPC #
193005878085
Country of Origin
Multiple
Item
Rubber Roll
Material
SBR
Color
Black
Backing Type
Adhesive
Durometer
75 Shore A
Standards
ASTM D2000 AA 706
Grade
Standard
Elongation
200 %
Maximum Adhesive Temperature
230 Degrees F
Maximum Temperature
200 Degrees F
Density
1.5 g/cc
Abrasion Resistance
Excellent
Shape
Roll
Minimum Adhesive Temperature
-30 Degrees F
Oil Resistance
Poor
Compression Set
38 %
Weather Resistance
Fair
Water Resistance
Good
Minimum Temperature
-45 Degrees F
Tear Strength
16 N/mm
Tensile Strength
800 psi
Thickness Tolerance
+/-0.013 in
Adhesive Type
Acrylic
Chemical Resistance
Fair
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black

Dimensions

Overall Thickness
3/32 in
Overall Width
36 in
Overall Length
20 ft
Wire Rope Length
20 ft
Length
20 ft

Description

SBR Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.