RubberRoll, SBR, 40ftL, 36inW

  • Mfr # BULK-RS-SBR60-119
  • Zoro # G802584002
product price: 
$
1,103.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Black
Backing Type
Plain
Standards
ASTM D2000 AA 603
Durometer
60 Shore A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR60-119
Zoro #
G802584002
UPC #
193005876203
Country of Origin
Multiple
Item
Rubber Roll
Material
SBR
Color
Black
Backing Type
Plain
Standards
ASTM D2000 AA 603
Durometer
60 Shore A
Grade
Standard
Elongation
200 %
Compression Set
38 %
Abrasion Resistance
Excellent
Texture
Smooth
Thickness Tolerance
+/-0.026 in
Minimum Temperature
-45 Degrees F
Weather Resistance
Fair
Tensile Strength
400 psi
Density
1.5 g/cc
Tear Strength
16 N/mm
Water Resistance
Good
Shape
Roll
Chemical Resistance
Fair
Maximum Temperature
200 Degrees F
Oil Resistance
Poor
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black

Dimensions

Overall Length
40 ft
Overall Width
36 in
Overall Thickness
1/4 in
Wire Rope Length
40 ft
Length
40 ft

Description

SBR Rubber Roll

Ratings & reviews