RubberRoll, SBR, 20ftL, 36inW

  • Mfr # BULK-RS-SBR75-284
  • Zoro # G102586515
product price: 
$
807.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Black
Backing Type
Adhesive
Durometer
75 Shore A
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR75-284
Zoro #
G102586515
UPC #
193005878658
Country of Origin
Multiple
Item
Rubber Roll
Material
SBR
Color
Black
Backing Type
Adhesive
Durometer
75 Shore A
Grade
Standard
Elongation
200 %
Standards
ASTM D2000 AA 603
Maximum Temperature
200 Degrees F
Thickness Tolerance
+/-0.035 in
Compression Set
38 %
Minimum Adhesive Temperature
-30 Degrees F
Oil Resistance
Poor
Weather Resistance
Fair
Abrasion Resistance
Excellent
Water Resistance
Good
Tear Strength
16 N/mm
Adhesive Type
Acrylic
Density
1.5 g/cc
Shape
Roll
Texture
Smooth
Chemical Resistance
Fair
Tensile Strength
800 psi
Minimum Temperature
-45 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black

Dimensions

Overall Length
20 ft
Overall Thickness
3/8 in
Overall Width
36 in
Wire Rope Length
20 ft
Length
20 ft

Description

SBR Rubber Roll,Acrylic Adhsive

Ratings & reviews