Shop ZORO SELECT

RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-BHS70-333
  • Zoro # G4928811

product price: 
$
522.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Elongation
380 %
Min. Temp. (F)
-30 Degrees F
Rubber Properties
Oil Resistant, Water Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-BHS70-333
Zoro #
G4928811
UPC #
193005395667
Country of Origin
Multiple

Dimensions

Rubber Width
36 in
Rubber Length
10 ft
Rubber Thickness
3/16 in
Overall Length
10 ft
Overall Thickness
3/16 in
Overall Width
36 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Adhesive
Elongation
380 %
Min. Temp. (F)
-30 Degrees F
Rubber Properties
Oil Resistant, Water Resistant
Rubber Color
Black
Standards
ASTM D2000 BF 710
Durometer
70 Shore A
Grade
High Strength
Rubber Material
Buna-N
Tensile Strength (PSI)
1,500 psi
Finish
Smooth
Max. Temp. (F)
250 Degrees F
Texture
Smooth
Shape
Roll
Tear Strength
20 N/mm
Adhesive Type
Acrylic
Maximum Temperature
250 Degrees F
Weather Resistance
Fair
Thickness Tolerance
+/-0.022 in
Oil Resistance
Excellent
Minimum Temperature
-30 Degrees F
Tensile Strength
1,500 psi
Water Resistance
Good
Density
1.35 g/cc
Chemical Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Abrasion Resistance
Good
Compression Set
30 %
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 70 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 710, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/16 in, Abrasion Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.