RubberRoll, SBR, 25ftL, 36inW

  • Mfr # BULK-RS-RSBR60-169
  • Zoro # G102582425
product price: 
$
550.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-RSBR60-169
Zoro #
G102582425
UPC #
193005956202
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
Tensile Strength
400 psi
Oil Resistance
Poor
Material
SBR
Abrasion Resistance
Excellent
Water Resistance
Good
Maximum Temperature
200 Degrees F
Color
Red
Compression Set
38 %
Chemical Resistance
Fair
Shape
Roll
Texture
Smooth
Weather Resistance
Fair
Thickness Tolerance
+/-0.022 in
Density
1.5 g/cc
Minimum Temperature
-45 Degrees F
Tear Strength
16 N/mm
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Red
Traction Material
SBR

Dimensions

Overall Width
36 in
Overall Thickness
3/16 in
Overall Length
25 ft
Wire Rope Length
25 ft
Length
25 ft

Description

Red SBR Rubber Roll

Ratings & reviews