RubberRoll, SBR, 30ftL, 36inW

  • Mfr # BULK-RS-RSBR60-201
  • Zoro # G302583758
product price: 
$
767.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Red
Backing Type
Adhesive
Elongation
200 %
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-RSBR60-201
Zoro #
G302583758
UPC #
193005956738
Country of Origin
Multiple

Dimensions

Overall Thickness
1/8 in
Overall Length
30 ft
Overall Width
36 in
Wire Rope Length
30 ft
Length
30 ft

Details

Item
Rubber Roll
Material
SBR
Color
Red
Backing Type
Adhesive
Elongation
200 %
Grade
Standard
Durometer
60 Shore A
Standards
ASTM D2000 AA 603
Tensile Strength
400 psi
Adhesive Type
Acrylic
Oil Resistance
Poor
Abrasion Resistance
Excellent
Texture
Smooth
Thickness Tolerance
+/-0.017 in
Minimum Temperature
-45 Degrees F
Compression Set
38 %
Tear Strength
16 N/mm
Chemical Resistance
Fair
Density
1.5 g/cc
Maximum Adhesive Temperature
230 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Maximum Temperature
200 Degrees F
Water Resistance
Good
Shape
Roll
Weather Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Red

Description

Red SBR Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.