RubberRoll, Silicone, 10ftL, 36inW

  • Mfr # BULK-RS-S40WFDA-115
  • Zoro # G4860735
product price: 
$
1,009.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Color
White
Standards
ASTM D2000 GE 404, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Finish
Smooth
Tensile Strength (PSI)
650 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S40WFDA-115
Zoro #
G4860735
UPC #
193005401702
Country of Origin
Multiple

Dimensions

Rubber Length
10 ft
Rubber Width
36 in
Rubber Thickness
1/8 in
Overall Length
10 ft
Overall Thickness
1/8 in
Overall Width
36 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Silicone
Color
White
Backing Type
Adhesive
Standards
ASTM D2000 GE 404, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Finish
Smooth
Tensile Strength (PSI)
650 psi
Max. Temp. (F)
450 Degrees F
Durometer
40 Shore A
Grade
Food Grade
Rubber Color
White
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Min. Temp. (F)
-80 Degrees F
Elongation
400 %
Abrasion Resistance
Poor
Maximum Adhesive Temperature
500 Degrees F
Weather Resistance
Excellent
Thickness Tolerance
+/-0.017 in
Compression Set
30 %
Density
1.25 g/cc
Texture
Smooth
Shape
Roll
Tensile Strength
700 psi
Tear Strength
15 N/mm
Chemical Resistance
Good
Adhesive Type
High-Temp
Minimum Temperature
-80 Degrees F
Minimum Adhesive Temperature
-100 Degrees F
Water Resistance
Good
Maximum Temperature
450 Degrees F
Oil Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
White

Description

Rubber Roll, Roll, Adhesive Type High-Temp, Backing Type Adhesive, Color White, Durometer 40 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 404, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.