Shop ZORO SELECT

RubberRoll, SBR, 40ftL, 36inW

  • Mfr # BULK-RS-RSBR60-160
  • Zoro # G702582337

product price: 
$
656.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-RSBR60-160
Zoro #
G702582337
UPC #
193005955953
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
Color
Red
Thickness Tolerance
+/-0.017 in
Abrasion Resistance
Excellent
Shape
Roll
Compression Set
38 %
Water Resistance
Good
Tear Strength
16 N/mm
Tensile Strength
400 psi
Maximum Temperature
200 Degrees F
Weather Resistance
Fair
Chemical Resistance
Fair
Minimum Temperature
-45 Degrees F
Material
SBR
Density
1.5 g/cc
Texture
Smooth
Oil Resistance
Poor
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Red
Traction Material
SBR

Dimensions

Overall Width
36 in
Overall Thickness
1/8 in
Overall Length
40 ft
Wire Rope Length
40 ft
Length
40 ft

Description

Red SBR Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.