Shop ZORO SELECT

RubberRoll, SBR, 40ftL, 36inW

  • Mfr # BULK-RS-RSBR60-202
  • Zoro # G202583698

product price: 
$
992.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Red
Backing Type
Adhesive
Standards
ASTM D2000 AA 603
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-RSBR60-202
Zoro #
G202583698
UPC #
193005956745
Country of Origin
Multiple
Item
Rubber Roll
Material
SBR
Color
Red
Backing Type
Adhesive
Standards
ASTM D2000 AA 603
Grade
Standard
Durometer
60 Shore A
Elongation
200 %
Shape
Roll
Weather Resistance
Fair
Oil Resistance
Poor
Maximum Temperature
200 Degrees F
Tear Strength
16 N/mm
Thickness Tolerance
+/-0.017 in
Maximum Adhesive Temperature
230 Degrees F
Density
1.5 g/cc
Texture
Smooth
Water Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Compression Set
38 %
Minimum Temperature
-45 Degrees F
Abrasion Resistance
Excellent
Chemical Resistance
Fair
Tensile Strength
400 psi
Adhesive Type
Acrylic
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Red

Dimensions

Overall Thickness
1/8 in
Overall Width
36 in
Overall Length
40 ft
Wire Rope Length
40 ft
Length
40 ft

Description

Red SBR Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.