Shop ZORO SELECT

RubberRoll, SBR, 40ftL, 36inW

  • Mfr # BULK-RS-SBR60-126
  • Zoro # G102583910

product price: 
$
640.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Black
Backing Type
Adhesive
Elongation
200 %
Standards
ASTM D2000 AA 603
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR60-126
Zoro #
G102583910
UPC #
193005876319
Country of Origin
Multiple
Item
Rubber Roll
Material
SBR
Color
Black
Backing Type
Adhesive
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
Durometer
60 Shore A
Shape
Roll
Weather Resistance
Fair
Tear Strength
16 N/mm
Abrasion Resistance
Excellent
Thickness Tolerance
+/-0.011 in
Water Resistance
Good
Minimum Temperature
-45 Degrees F
Tensile Strength
400 psi
Adhesive Type
Acrylic
Maximum Temperature
200 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Density
1.5 g/cc
Maximum Adhesive Temperature
230 Degrees F
Compression Set
38 %
Chemical Resistance
Fair
Texture
Smooth
Oil Resistance
Poor
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black

Dimensions

Overall Width
36 in
Overall Thickness
1/16 in
Overall Length
40 ft
Wire Rope Length
40 ft
Length
40 ft

Description

SBR Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.