RubberRoll, SBR, 40ftL, 36inW

  • Mfr # BULK-RS-SBR60-136
  • Zoro # G302584175
product price: 
$
1,245.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Black
Backing Type
Adhesive
Durometer
60 Shore A
Standards
ASTM D2000 AA 603
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR60-136
Zoro #
G302584175
UPC #
193005876593
Country of Origin
Multiple
Item
Rubber Roll
Material
SBR
Color
Black
Backing Type
Adhesive
Durometer
60 Shore A
Standards
ASTM D2000 AA 603
Elongation
200 %
Grade
Standard
Weather Resistance
Fair
Oil Resistance
Poor
Water Resistance
Good
Abrasion Resistance
Excellent
Adhesive Type
Acrylic
Density
1.5 g/cc
Thickness Tolerance
+/-0.026 in
Texture
Smooth
Compression Set
38 %
Minimum Temperature
-45 Degrees F
Maximum Temperature
200 Degrees F
Tear Strength
16 N/mm
Tensile Strength
400 psi
Minimum Adhesive Temperature
-30 Degrees F
Shape
Roll
Maximum Adhesive Temperature
230 Degrees F
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black
Traction Material
SBR

Dimensions

Overall Length
40 ft
Overall Width
36 in
Overall Thickness
1/4 in
Wire Rope Length
40 ft
Length
40 ft

Description

SBR Rubber Roll,Acrylic Adhsive

Ratings & reviews