RubberRoll, Viton, 40ftL, 36inW

  • Mfr # BULK-RS-V75FDA-61
  • Zoro # G902586227
product price: 
$
4,374.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Material
Viton(TM)
Color
White
Backing Type
Plain
Overall Thickness
1/64 in
Elongation
150 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-V75FDA-61
Zoro #
G902586227
UPC #
193005482497
Country of Origin
Multiple
Item
Rubber Roll
Material
Viton(TM)
Color
White
Backing Type
Plain
Elongation
150 %
Abrasion Resistance
Good
Density
2 g/cc
Thickness Tolerance
+/-0.004 in
Standards
ASTM D2000 HK 705, FDA 21 CFR 177.2600
Weather Resistance
Excellent
Water Resistance
Good
Chemical Resistance
Excellent
Minimum Temperature
-10 Degrees F
Texture
Smooth
Grade
Food Grade
Tensile Strength
700 psi
Durometer
75 Shore A
Tear Strength
28 N/mm
Shape
Roll
Compression Set
15 %
Maximum Temperature
400 Degrees F
Oil Resistance
Excellent
Chemical Compatibility
Shell Material
Viton(TM)
Wire Color
White
Traction Material
Viton(TM)

Dimensions

Overall Thickness
1/64 in
Overall Width
36 in
Overall Length
40 ft
Wire Rope Length
40 ft
Length
40 ft

Description

FDA Viton Rubber Roll

Ratings & reviews