RubberRoll, SBR, 40ftL, 36inW

  • Mfr # BULK-RS-SBR75-205
  • Zoro # G602582710
product price: 
$
314.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
75 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 706
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-SBR75-205
Zoro #
G602582710
UPC #
193005876739
Country of Origin
Multiple

Dimensions

Overall Thickness
3/32 in
Overall Width
36 in
Overall Length
40 ft
Wire Rope Length
40 ft
Length
40 ft

Details

Item
Rubber Roll
Durometer
75 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 706
Grade
Standard
Color
Black
Thickness Tolerance
+/-0.013 in
Chemical Resistance
Fair
Water Resistance
Good
Oil Resistance
Poor
Weather Resistance
Fair
Material
SBR
Tear Strength
16 N/mm
Compression Set
38 %
Shape
Roll
Texture
Smooth
Abrasion Resistance
Excellent
Tensile Strength
800 psi
Maximum Temperature
200 Degrees F
Minimum Temperature
-45 Degrees F
Density
1.5 g/cc
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black

Description

SBR Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.