Shop ZORO SELECT

RubberRoll, SBR, 12ftL, 36inW

  • Mfr # BULK-RS-SBR75-201
  • Zoro # G002582754

product price: 
$
102.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Durometer
75 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 706
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR75-201
Zoro #
G002582754
UPC #
193005876708
Country of Origin
Multiple
Item
Rubber Roll
Durometer
75 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 706
Grade
Standard
Thickness Tolerance
+/-0.013 in
Color
Black
Tensile Strength
800 psi
Minimum Temperature
-45 Degrees F
Weather Resistance
Fair
Compression Set
38 %
Oil Resistance
Poor
Maximum Temperature
200 Degrees F
Material
SBR
Abrasion Resistance
Excellent
Shape
Roll
Tear Strength
16 N/mm
Density
1.5 g/cc
Chemical Resistance
Fair
Water Resistance
Good
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black
Traction Material
SBR

Dimensions

Overall Width
36 in
Overall Thickness
3/32 in
Overall Length
12 ft
Wire Rope Length
12 ft
Length
12 ft

Description

SBR Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.