RubberRoll, SBR, 45ftL, 36inW

  • Mfr # BULK-RS-SBR60-120
  • Zoro # G302582508
product price: 
$
1,240.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR60-120
Zoro #
G302582508
UPC #
193005876210
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
Material
SBR
Water Resistance
Good
Abrasion Resistance
Excellent
Color
Black
Oil Resistance
Poor
Thickness Tolerance
+/-0.026 in
Tear Strength
16 N/mm
Shape
Roll
Density
1.5 g/cc
Compression Set
38 %
Texture
Smooth
Minimum Temperature
-45 Degrees F
Tensile Strength
400 psi
Weather Resistance
Fair
Maximum Temperature
200 Degrees F
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black
Traction Material
SBR

Dimensions

Overall Thickness
1/4 in
Overall Length
45 ft
Overall Width
36 in
Wire Rope Length
45 ft
Length
45 ft

Description

SBR Rubber Roll

Ratings & reviews