Shop ZORO SELECT

RubberRoll, SBR, 45ftL, 36inW

  • Mfr # BULK-RS-SBR75-215
  • Zoro # G002585007

product price: 
$
624.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Black
Backing Type
Plain
Standards
ASTM D2000 AA 603
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR75-215
Zoro #
G002585007
UPC #
193005877040
Country of Origin
Multiple
Item
Rubber Roll
Material
SBR
Color
Black
Backing Type
Plain
Standards
ASTM D2000 AA 603
Grade
Standard
Durometer
75 Shore A
Elongation
200 %
Water Resistance
Good
Tensile Strength
800 psi
Chemical Resistance
Fair
Thickness Tolerance
+/-0.017 in
Weather Resistance
Fair
Shape
Roll
Minimum Temperature
-45 Degrees F
Texture
Smooth
Compression Set
38 %
Tear Strength
16 N/mm
Oil Resistance
Poor
Abrasion Resistance
Excellent
Maximum Temperature
200 Degrees F
Density
1.5 g/cc
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black

Dimensions

Overall Width
36 in
Overall Thickness
1/8 in
Overall Length
45 ft
Wire Rope Length
45 ft
Length
45 ft

Description

SBR Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.