RubberRoll, SBR, 45ftL, 36inW

  • Mfr # BULK-RS-SBR75-233
  • Zoro # G002582419
product price: 
$
1,270.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
75 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR75-233
Zoro #
G002582419
UPC #
193005877415
Country of Origin
Multiple
Item
Rubber Roll
Durometer
75 Shore A
Backing Type
Plain
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
Maximum Temperature
200 Degrees F
Thickness Tolerance
+/-0.026 in
Density
1.5 g/cc
Material
SBR
Texture
Smooth
Oil Resistance
Poor
Tensile Strength
800 psi
Minimum Temperature
-45 Degrees F
Tear Strength
16 N/mm
Weather Resistance
Fair
Color
Black
Water Resistance
Good
Shape
Roll
Abrasion Resistance
Excellent
Chemical Resistance
Fair
Compression Set
38 %
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black
Traction Material
SBR

Dimensions

Overall Width
36 in
Overall Thickness
1/4 in
Overall Length
45 ft
Wire Rope Length
45 ft
Length
45 ft

Description

SBR Rubber Roll

Ratings & reviews