RubberSheet, Silicone, 12inL, 12inW

  • Mfr # BULK-RS-S55USP-28
  • Zoro # G802585863
product price: 
$
57.49
/ea

Key Features

Durometer
55 Shore A
Backing Type
Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 510, FDA 24 CFR 177.2600, USP Class VI
Grade
Medical Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S55USP-28
Zoro #
G802585863
UPC #
193005494292
Country of Origin
China
Item
Rubber Sheet
Durometer
55 Shore A
Backing Type
Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 510, FDA 24 CFR 177.2600, USP Class VI
Grade
Medical Grade
Compression Set
60 %
Shape
Sheet
Thickness Tolerance
+/-0.012 in
Tensile Strength
1,400 psi
Texture
Smooth
Material
Silicone
Maximum Adhesive Temperature
500 Degrees F
Oil Resistance
Fair
Minimum Temperature
-65 Degrees F
Minimum Adhesive Temperature
-100 Degrees F
Weather Resistance
Excellent
Maximum Temperature
450 Degrees F
Adhesive Type
High-Temp
Color
Colorless
Chemical Resistance
Good
Abrasion Resistance
Poor
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Colorless
Traction Material
Silicone

Dimensions

Overall Length
12 in
Overall Width
12 in
Overall Thickness
3/64 in
Wire Rope Length
12 in
Length
12 in

Description

High Temperature FDA Silicone Rubber

Ratings & reviews